13A 2G Dp Switched Socket with Dual Usb Fastcharge Ports (A + A) - Brushed Chrome with Grey Insert 230V IP20

13A 2G Dp Switched Socket with Dual Usb Fastcharge Ports (A + A) - Brushed Chrome with Grey Insert 230V IP20

Order Code: ZT3320947SCopy

£42.99 Inc VAT (20%)


Description

13A 2G DP Switched Socket with Dual USB FASTCHARGE ports (A + A) - Brushed Chrome with grey insert 230V IP20 | Description: Great for Offices, Home Offices, Café’s, Bars, Restaurants, Coffee Shops, Hospitality areas anywhere where someone might need a FASTCHARGE i.e. grab a coffee 30 mins later you have 50% charge. Features - FASTCHARGE USB-A port compatible with QC2.0/QC3.0 - Capable of delivery 0-50% charge in under 30 mins with compatible phones - 80% faster than a standard 5V DC 2A charger - Compatible with Android based devices supporting QC2.0/QC3.0 - Double pole switches provide additional safety - Over Voltage Category III – suitable for commercial installations - High quality components to ensure longevity of installation - ErP Ready (0.1W in stand-by mode) - USB Output: 5V DC 4A Specification FASTCHARGE is achieved by switching voltage 5V-12V USB-A port - 5V DC 2A (10W) standard devices - 9V DC 2A (18W) with QC compatible devices - 12V DC 1.5A (18W) with QC compatible devices NB: Only one port can activate FASTCHARGE at any one-time, alternative port will revert to 5V DC 1A WE RECOMMEND ONLY USING CERTIFIED USB CABLES FOR SAFETY, OPTIMUM PERFORMANCE AND TO ENSURE COMPATIBILITY | Features: Finish: Brushed Chrome, Material: Premium grade steel, Height: 8.9cm, Width: 14.93cm, Projection: 1.05cm, Wattage (max) : 2.5-3.5 (dependent on wiring conditions) W

See full description
Specifications for 13A 2G Dp Switched Socket with Dual Usb Fastcharge Ports (A + A) - Brushed Chrome with Grey Insert 230V IP20
  • Material
    Premium Grade Steel
  • Number of Gangs
    2
  • Switching
    Double Pole
  • Current Rating
    13A
  • IP Rating
    IP20
  • Height
    8.9cm
  • Width
    14.93cm
  • Voltage
    230V
  • Projection
    1.05cm
  • Finish
    Brushed Chrome