13A 2G Switched Socket with Outboard Rockers and Dual Usb (A+C) 5V Dc 4.8A Shared 230V IP20 - CU9002

Order Code: ZT3315683S

£43.99 Inc VAT (20%)


Description

13A 2G Switched socket with outboard rockers and dual USB (A+C) 5V DC 4.8A shared 230V IP20 | Description: Gently contoured 7mm plate with rounded edges and anti-microbial properties, includes screw cap covers. - 13A rated - Outboard rockers - Built in Dual USB Charger - Type-A and Type-C - 5V DC 4.8A (shared) - Top access to captive terminals to speed up installation. - Twin earths. - Min. Mounting box depth: 25-35mm dependent on wiring conditions - Certified to BS 1363-2, EN 61000 - Packed in Individual Knightsbridge rip top polybag with euro slot NB: Requires 35mm deep pattress box if surface mounting (CU1800) WE RECOMMEND YOU ALWAYS USE CERTIFIED USB CABLES FOR SAFETY AND TO ENSURE COMPATIBILITY | Features: Finish: White, Material: Thermoset resin, Height: 8.6cm, Width: 14.6cm, Projection: 0.7cm, Wattage (max) : 2.5-3.5 (dependent on wiring conditions) W

See full description
Specifications for 13A 2G Switched Socket with Outboard Rockers and Dual Usb (A+C) 5V Dc 4.8A Shared 230V IP20 - CU9002
  • Socket Type
    Switched
  • IP Rating
    IP20
  • Projection
    0.7cm
  • Amperage
    13A
  • Width
    14.6cm
  • Product Type
    Socket
  • Material
    Thermoset resin
  • Height
    8.6cm
  • Model Series
    CU9002
  • Finish
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome