Knightsbridge 13A 2G Switched Socket with Outboard Rockers and Dual Usb (A+C) QC18W/PD45W - CU9003

Order Code: ZT3315706S

£59.99 Inc VAT (20%)
£61.993% off


Description

Knightsbridge 13A 2G Switched socket with outboard rockers and dual USB (A+C) QC18W/PD45W - CU9003 | Description: Gently contoured 7mm plate with rounded edges and anti-microbial properties, includes screw cap covers.

- 13A rated
- Outboard rockers
- Built in Dual USB Charger
- Type-A QC 18W
- Type-C PD 45W
- Top access to captive terminals to speed up installation.
- Twin earths.
- Min. Mounting box depth: 25-35mm dependent on wiring conditions

NB: Requires 35mm deep pattress box if surface mounting (CU1800)

WE RECOMMEND YOU ALWAYS USE CERTIFIED USB CABLES FOR SAFETY AND TO ENSURE COMPATIBILITY | Features: Finish: White, Material: Thermoset resin, IP Rating: IP20, Height: 8.6cm, Width: 14.6cm, Projection: 0.7cm, Weight: 0.28kg

See full description
Specifications for Knightsbridge 13A 2G Switched Socket with Outboard Rockers and Dual Usb (A+C) QC18W/PD45W - CU9003
  • Projection
    0.7cm
  • Width
    14.6cm
  • Product Type
    Switched Socket
  • Height
    8.6cm
  • Material
    Thermoset resin
  • IP Rating
    IP20
  • Finish
    White
  • Current Rating
    13A
  • Model Series
    Knightsbridge
  • Weight
    0.28kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome