300Mbps Wireless N Wall Plate Acc Point

Order Code: ZT1536729S

£39.99 Inc VAT (20%)
£41.994.5% off


Description

300Mbps Wireless N Wall Plate Acc Point Business-Class Wi-Fi Solution
Omada provides a business-class wireless network solution thatís flexible, manageable, secure, and easy-to-deploy. Featuring cloud access, Omada Cloud Controller OC200 or Omada Software Controller allow users to centrally manage the entire Omada networks in the remote site. And the intuitive Omada app makes network management incredibly convenient. Omada EAPs also feature captive portal and advanced RF management functions, which make them ideal for demanding, high-traffic environments such as campuses, hotels, malls and offices.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 300Mbps Wireless N Wall Plate Acc Point
  • Colour
    White
  • Height
    30.2mm
  • Depth
    86.8mm
  • Width
    86.8mm
  • Dimensions (W x D x H)
    86.8x86.8x30.2mm
  • Data Rates
    Up to 300MB
  • Certification
    CE, RoHS
  • Type
    Home Plug Network
  • Connection
    Wall Plate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome