45A Cooker Switch & 13A Socket, Brushed Chrome - Knightsbridge

Order Code: ZT3318745S

£25.99 Inc VAT (20%)
£26.993.5% off


Description

Knightsbridge 45A DP Cooker Switch & 13A Switched Socket with Neons & Black Insert - Rounded Edge Brushed Chrome - CL83BC | Description: Cooker control units enable isolation of the unit so that maintenance and repairs to be carried out separately. The unit can be switched off, preventing the appliance from being turned on accidentally - for example whilst cleaning. Control two or more cooking appliances in the same room, providing rating is sufficient. This model combines a 45A switch with a 13A socket in rounded edge metal design

- 45A
- Double pole
- With neon indicators
- 13A switched socket
- Rounded edge design with built in gasket
- Certified to BS 4177, BS 1363-2
- Minimum mounting box depth: 47mm | Features: Finish: Brushed Chrome, Material: Premium Grade Steel, IP Rating: IP20, Height (cm) : 8.575, Width (cm) : 14.65, Projection (cm) : 0.75, Weight (kg) : 0.2605

See full description
Specifications for 45A Cooker Switch & 13A Socket, Brushed Chrome - Knightsbridge
  • Product Type
    Cooker Switch & Socket
  • Weight
    0.26kg
  • Width
    14.65cm
  • Current Rating
    45A
  • Projection
    0.75cm
  • Height
    8.57cm
  • IP Rating
    IP20
  • Finish
    Brushed Chrome
  • Socket Type
    13A Switched Socket
  • Model Series
    Knightsbridge
  • Material
    Premium Grade Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome