45A Switch & 13A USB Socket, Chrome/White - Knightsbridge- CS8333UBCG

Order Code: ZT3320611S

£27.99 Inc VAT (20%)


Description

Knightsbridge 45A DP Switch & 13A Switched Socket with Dual USB Charger 2.4A - Brushed Chrome with grey insert - CS8333UBCG | Description: Cooker control units enable isolation of the unit so that maintenance and repairs to be carried out separately. The unit can be switched off, preventing the appliance from being turned on accidentally - for example whilst cleaning. Control two or more cooking appliances in the same room, providing rating is sufficient. This model combines a 45A switch with a 13A socket and the additional benefit of a built in dual USB Charger 5V DC 2.4A making use of what would normally be unused space.

- 45A
- Double pole
- 13A switched socket
- Dual USB Charger 5V DC 2.4A
- Square Edge design with built in gasket
- Certified to BS 4177, BS 1363-2, EN 62368-1
- Minimum mounting box depth: 47mm

WE RECOMMEND YOU ALWAYS USE CERTIFIED USB CABLES FOR SAFETY AND TO ENSURE COMPATIBILITY | Features: Finish: Brushed Chrome, Material: Premium Grade Steel, IP Rating: IP20, Height (cm) : 8.9, Width (cm) : 14.93, Projection (cm) : 1.5, Weight (kg) : 0.323

See full description
Specifications for 45A Switch & 13A USB Socket, Chrome/White - Knightsbridge- CS8333UBCG
  • Material
    Premium Grade Steel
  • Finish
    Brushed Chrome
  • Height
    8.9cm
  • Colour
    Chrome/White
  • Current Rating
    45A
  • Width
    14.93cm
  • Weight
    0.32kg
  • Socket Type
    13A Switched Socket
  • Projection
    1.5cm
  • IP Rating
    IP20
  • Model Series
    Knightsbridge
  • Product Type
    Switch & Socket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome