Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Blanking Plate 2 Gang Graphite
By Legrand
Order Code:
ZT5020073S
£5.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.19
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/blanking-plate-2-gang-graphite/p/ZT5020073S
Add to quotation
View all Wall Plates
Description
Legrand BLANKING PLATE 2 GANG GRAPHITE Wiring Accessories 575142
Specifications
Specifications for Blanking Plate 2 Gang Graphite
IP Rating
IP40
Material
Thermoplastic
Plastic
Type of Fastening
Engage (snap)
Surface Finish
Matt
Height
92mm
Width
157mm
Surface Protection
Lacquered
Colour
Black
Depth
8mm
IK Rating
IK04
Mounting Direction
Horizontal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome