Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Box 12 Module Flush 35mm Galvanised Steel
By Legrand
Order Code:
ZT4981667S
£51.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
51.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/box-12-module-flush-35mm-galvanised-steel/p/ZT4981667S
Add to quotation
View all Wall Plates
Description
Legrand BOX 12 MODULE FLUSH 35MM GALVANISED STEEL Wiring Accessories 689028
Specifications
Specifications for Box 12 Module Flush 35mm Galvanised Steel
Mounting Method
Flush mounted
Material
Steel
Surface Protection
Pre-galvanised
Width
143mm
Depth
42 - 42mm
Shape
Rectangular
IP Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome