Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Buzzer Square 2 Module 230V 22.5 x 45mm White
By Legrand
Order Code:
ZT5018356S
£45.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
45.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/buzzer-square-2-module-230v-22-5-x-45mm-white/p/ZT5018356S
Add to quotation
View all Wall Plates
Description
Legrand BUZZER SQUARE 2 MODULE 230V 22.5X45MM WHITE Wiring Accessories 572207
Specifications
Specifications for Buzzer Square 2 Module 230V 22.5 x 45mm White
Housing Material
Plastic
Mounting Method
Built-in
IP Rating
IP41
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome