Connection Unit Switched Deco Raised Edge 13A Bnk with LED

Order Code: ZT5062662S

£23.99 Inc VAT (20%)


Description

Newlec CONNECTION UNIT SWITCHED DECO RAISED EDGE 13A BNK WITH LED Decorative Metal (NEW2420) NLRE8913/SNBN

Specifications for Connection Unit Switched Deco Raised Edge 13A Bnk with LED
  • Method of Operation
    Rocker
  • Depth
    35mm
  • Material
    Metal
  • Mounting Method
    Flush mounted
  • Current Rating
    13A
  • Colour
    Black