Control Unit Round Internal LED 1+1 Module 22.5 x 45mm Magnesium

Order Code: ZT5018494S

£39.99 Inc VAT (20%)


Description

Legrand CNTRL UNIT ROUND INTRNL LED 1+1 MOD 22.5X45MM MAGNESIUM Wiring Accessories 572574

Specifications for Control Unit Round Internal LED 1+1 Module 22.5 x 45mm Magnesium
  • Surface Protection
    Lacquered
  • Mounting Method
    Module frame/grid
  • Number of Gangs
    2
  • Minimum Mounting Box Depth
    30mm
  • Type of Fastening
    Engage (snap)
  • Depth
    36.5mm
  • Surface Finish
    Matt
  • Colour
    Grey
  • IP Rating
    IP40
  • Method of Operation
    Rocker
  • Recess Depth
    22.5mm
  • Connection Type
    Screwed terminal
  • Height
    45mm
  • Width
    45mm
  • Current Rating
    10A
  • Material
    Thermoplastic
    Plastic
  • Type of Lighting
    LED non-replaceable
  • IK Rating
    IK04
  • Function Lighting
    Illuminated (on)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome