Control Unit Round Internal LED 1+1 Module 22.5 x 45mm White

Order Code: ZT5018340S

£34.99 Inc VAT (20%)


Description

Legrand CONTROL UNIT ROUND INTERNAL LED 1+1 MODULE 22.5X45MM WHITE Wiring Accessories 572074

Specifications for Control Unit Round Internal LED 1+1 Module 22.5 x 45mm White
  • Colour
    White
  • Material
    Thermoplastic
    Plastic
  • Connection Type
    Screwed terminal
  • Width
    45mm
  • Type of Fastening
    Engage (snap)
  • Recess Depth
    22.5mm
  • Surface Protection
    Untreated
  • Method of Operation
    Rocker
  • Minimum Mounting Box Depth
    30mm
  • Current Rating
    10A
  • Surface Finish
    Glossy
  • Number of Gangs
    2
  • Height
    45mm
  • Depth
    36.5mm
  • Mounting Method
    Module frame/grid
  • IP Rating
    IP40
  • Function Lighting
    Illuminated (on)
  • IK Rating
    IK04
  • Type of Lighting
    LED non-replaceable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome