Flat Plate 13A 1G Switched Socket with Dual Usb Charger (2.4A) - Gunmetal with Black Insert 230V IP20

Order Code: ZT3324462S

£27.99 Inc VAT (20%)


Description

Flat plate 13A 1G switched socket with dual USB charger (2.4A) - gunmetal with black insert 230V IP20 | Description: This charger socket is a great finishing touch to any modern home. Flat Plate low profile metal design with matching metal rocker. Built in Dual USB Charger - 13A Switched socket - Dual USB Charging 5V DC2.1A (shared) - Ultra low profile design with built in gasket - Certified to BS1363-2 - EMC Certified and ErP Ready - Minimum mounting box depth 25-35mm* *dependent on wiring conditions WE RECOMMEND YOU ALWAYS USE CERTIFIED USB CABLES FOR SAFETY AND TO ENSURE COMPATIBILITY | Features: Finish: Gunmetal, Material: Premium grade steel, Height: 8.75cm, Width: 8.75cm, Projection: 0.25cm, Wattage (max) : 2.5-3.5 (dependent on wiring conditions) W

See full description
Specifications for Flat Plate 13A 1G Switched Socket with Dual Usb Charger (2.4A) - Gunmetal with Black Insert 230V IP20
  • Socket Type
    1g
  • Current Rating
    13A
  • Height
    8.75cm
  • Colour
    Gunmetal
  • Material
    Premium grade steel
  • USB Ports
    2
  • Projection
    0.25cm
  • USB Amperage
    2.4A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome