Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Grid Plate 2 Gang 4 Module Euro Brushed Steel White Insert - WRP4EUBSW
By Hager
Order Code:
ZT5026482S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/grid-plate-2-gang-4-module-euro-brushed-steel-white-insert-wrp4eubsw/p/ZT5026482S
Add to quotation
View all Wall Plates
Description
Hager GRID PLATE 2 GANG 4 MODULE EURO BRUSHED STEEL WHITE INSERT Sollysta Decorative WRP4EUBSW
Specifications
Specifications for Grid Plate 2 Gang 4 Module Euro Brushed Steel White Insert - WRP4EUBSW
IP Rating
IP20
Type of Fastening
Screw mounting
Applications
Switch/push button
Material
Metal
Stainless Steel
Colour
Silver
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome