Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Grid Plate 3 Gang Brushed Steel - WRGP3BS
By Hager
Order Code:
ZT5026336S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/grid-plate-3-gang-brushed-steel-wrgp3bs/p/ZT5026336S
Add to quotation
View all Wall Plates
Description
Hager GRID PLATE 3 GANG BRUSHED STEEL Sollysta Decorative WRGP3BS
Specifications
Specifications for Grid Plate 3 Gang Brushed Steel - WRGP3BS
Applications
Switch/push button
Colour
Silver
Type of Fastening
Screw mounting
Material
Stainless Steel
Metal
IP Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome