Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Grid Plate 6 Gang (3 x 2) Brushed Steel - WRGP6BS
By Hager
Order Code:
ZT5026202S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/grid-plate-6-gang-3-x-2-brushed-steel-wrgp6bs/p/ZT5026202S
Add to quotation
View all Wall Plates
Description
Hager GRID PLATE 6 GANG (3X2) BRUSHED STEEL Sollysta Decorative WRGP6BS
Specifications
Specifications for Grid Plate 6 Gang (3 x 2) Brushed Steel - WRGP6BS
Type of Fastening
Screw mounting
IP Rating
IP20
Colour
Silver
Material
Stainless Steel
Metal
Applications
Switch/push button
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome