Indicator Round Call Led and bell Push 22.5 x 45mm White 1+1 Mod

Order Code: ZT5018402S

£49.99 Inc VAT (20%)


Description

Legrand INDICATOR ROUND CALL LED&BELL PUSH 22.5X45MM WHI 1+1 MOD Wiring Accessories 572067

Specifications for Indicator Round Call Led and bell Push 22.5 x 45mm White 1+1 Mod
  • Height
    45mm
  • Current Rating
    6A
  • Colour
    White
  • Minimum Mounting Box Depth
    40mm
  • Depth
    42.2mm
  • Surface Protection
    Untreated
  • Connection Type
    Screwed terminal
  • Width
    22.5mm
  • Type of Fastening
    Engage (snap)
  • Number of Gangs
    1
  • Mounting Method
    Module frame/grid
  • Material
    Thermoplastic
    Plastic
  • Method of Operation
    Rocker
  • IP Rating
    IP40
  • Surface Finish
    Glossy
  • Number of Poles
    1
  • IK Rating
    IK04
  • Model
    Single push button

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome