Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Indicator Square Call Led and bell Push 22.5 x 45mm Magnesium 1+1
By Legrand
Order Code:
ZT5017491S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/indicator-square-call-led-and-bell-push-22-5-x-45mm-magnesium-1%2B1/p/ZT5017491S
Add to quotation
View all Wall Plates
Description
Legrand INDICATOR SQUARE CALL LED&BELL PUSH 22.5X45MM MAGNESIUM 1+1 Wiring Accessories 572557
Specifications
Specifications for Indicator Square Call Led and bell Push 22.5 x 45mm Magnesium 1+1
Height
45mm
Type of Fastening
Engage (snap)
Width
45mm
Surface Protection
Lacquered
Depth
45.5mm
Material
Plastic
Thermoplastic
Connection Type
Screwed terminal
Minimum Mounting Box Depth
40mm
Mounting Method
Flush mounted
IP Rating
IP40
Method of Operation
Rocker
Colour
Grey
Surface Finish
Matt
Number of Gangs
1
Number of Poles
1
IK Rating
IK04
Model
Single push button
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome