Knightsbridge 1-way 10-150W (5-100W Led) Trailing Edge Pull Cord Dimmer Switch - Matt White - 8301MW

Order Code: ZT3314262S

£43.99 Inc VAT (20%)


Description

Knightsbridge 1-way 10-150W (5-100W LED) Trailing edge pull cord dimmer switch - matt white - 8301MW | Description: Incorporating the latest LED trailing edge dimming technology, this pull cord dimmer switch lets you set the mood for that relaxing bath, with matching decorative cap and pull cord tip

- 10-150W Incandescent
- 5-100W LED
- 1-way
- Pull on/off/pull and hold to dim up/down
- With Potentiometer for trimming the dimming curve \(enables fine tuning of the dimmer to remove any flickering\)
- Trailing edge dimmer technology
- Certified to EN 60669-2

NB: PLEASE CHECK WITH LAMP MANUFACTURER FOR COMPATIBILITY | Features: Finish: Matt White, Material: Premium grade steel, IP Rating: IP20, Height: 3.6cm, Diameter: 7.5cm, Weight: 0.1kg

See full description
Specifications for Knightsbridge 1-way 10-150W (5-100W Led) Trailing Edge Pull Cord Dimmer Switch - Matt White - 8301MW
  • Diameter
    7.5cm
  • Model Series
    Knightsbridge
  • Height
    3.6cm
  • Material
    Premium grade steel
  • IP Rating
    IP20
  • Weight
    0.1kg
  • Finish
    Matt White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome