Knightsbridge 115-230V Dual Voltage Shaver Socket with Black Insert - Square Edge Antique Brass - CS89AB

Order Code: ZT3320594S

£41.99 Inc VAT (20%)


Description

Knightsbridge 115-230V Dual Voltage Shaver Socket with Black Insert - Square Edge Antique Brass - CS89AB | Description: Provides a desirable decorative touch to any home, contemporary square edge metal design. Perfect upgrade to any bathroom, dual voltage shaver socket.

- 115/230VAC 20VA
- IP41
- Dual Voltage Shaver Socket
- Square edge design with built in gasket
- Certified to EN 61558
- Minimum mounting box depth: 47mm | Features: Finish: Antique Brass, Material: Premium Grade Steel, IP Rating: IP20, Height (cm) : 14.93, Width (cm) : 8.9, Projection (cm) : 1.5, Weight (kg) : 0.728

See full description
Specifications for Knightsbridge 115-230V Dual Voltage Shaver Socket with Black Insert - Square Edge Antique Brass - CS89AB
  • Current Rating
    20VA
  • Material
    Premium Grade Steel
  • Finish
    Antique Brass
  • IP Rating
    IP41
  • Height
    14.93cm
  • Width
    8.9cm
  • Weight
    0.73kg
  • Model Series
    CS89AB
  • Projection
    1.5cm
  • Voltage
    115-230V
  • Product Type
    Shaver Socket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome