Knightsbridge 13A 1G DP Switched Socket with White Insert - Rounded Edge Polished Chrome - CL7PCW | Description: Provides a desirable decorative touch to any home, contemporary rounded edge metal design with matching metal rockers, unique socket insert design that is completely hidden once a plug is inserted.
- 13A Switched Socket
- Double Pole Switch
- Rounded Edge design with built in gasket
- Certified to BS 1363:2
- Minimum mounting box depth 25mm | Features: Finish: Polished Chrome, Material: Premium Grade Steel, IP Rating: IP20, Height (cm) : 8.575, Width (cm) : 8.575, Projection (cm) : 0.75, Weight (kg) : 0.119