Knightsbridge 13A 2G Dp Switched Socket with Night Light Function - CU9NL

Order Code: ZT3315619S

£39.99 Inc VAT (20%)


Description

Knightsbridge 13A 2G DP switched socket with night light function - CU9NL | Description: Gently contoured 7mm plate with rounded edges and anti-microbial properties. Innovative built in night light feature positioned at bottom of plate that gives a comforting light during the night. Ideal for use on landings, kids bedrooms or hotel hallways. Removes the need for ugly plug in plastic nightlights

- 230V, 13A
- Double pole switches
- Fitted with twin earth terminals
- Built in automatic night light feature
- Sensor type: photocell (non-adjustable)
- On less than 5-15Lx, off more than 20-40Lx
- Minimum mounting box depth: 25-35mm (depending on wiring conditions) | Features: Finish: White, Material: Thermoset resin, IP Rating: IP20, Height: 8.8cm, Width: 14.8cm, Projection: 0.7cm, Kelvin: 4000K - , Lumens: 55lm, Weight: 0.19kg, Wattage (max) : 0.8W

See full description
Specifications for Knightsbridge 13A 2G Dp Switched Socket with Night Light Function - CU9NL
  • Weight
    0.19kg
  • Finish
    White
  • Material
    Thermoset resin
  • Switch Type
    Double Pole
  • Amperage
    13A
  • Projection
    0.7cm
  • Model Series
    CU9NL
  • Maximum Wattage
    0.8W
  • IP Rating
    IP20
  • Height
    8.8cm
  • Width
    14.8cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome