Knightsbridge 13A 2G Remote Controlled Socket - CU9R

Order Code: ZT3315620S

£62.99 Inc VAT (20%)


Description

Knightsbridge 13A 2G Remote controlled socket - CU9R | Description: Remote control socket solution, enabling you to control either socket from a handy key fob style remote control

- 230V, 13A (Max. Load 2990W)
- Minimum mounting box depth: 25-35mm (depending on wiring conditions)
- Switch manually or via remote control
- Key fob remote requires 2 x 3V CR2016 Lithium batteries (included)
- Range of up to 30m | Features: Finish: White, Material: Thermoset resin, IP Rating: IP20, Height: 8.6cm, Width: 14.65cm, Projection: 0.7cm, Weight: 0.25kg

See full description
Specifications for Knightsbridge 13A 2G Remote Controlled Socket - CU9R
  • Projection
    0.7cm
  • Minimum Mounting Box Depth
    25-35mm
  • Weight
    0.25kg
  • Height
    8.6cm
  • Amperage
    13A
  • Material
    Thermoset resin
  • Finish
    White
  • IP Rating
    IP20
  • Product Type
    Remote Controlled Socket
  • Voltage
    230V
  • Width
    14.65cm
  • Maximum Wattage
    2990W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome