Knightsbridge 13A 2G Switched Socket, Dual Usb (2.4A) with Led Charge Indicators - Matt Black - SFR9904NMBB

Knightsbridge 13A 2G Switched Socket, Dual Usb (2.4A) with Led Charge Indicators - Matt Black - SFR9904NMBB

Order Code: ZT3337561SCopy

£39.99 Inc VAT (20%)


Description

Knightsbridge 13A 2G Switched Socket, Dual USB (2.4A) with LED Charge Indicators - Matt Black - SFR9904NMBB | Description: This enhanced Charger Socket comes with built in LED charging indicators. These operate when a device is charging and give you the additional benefit of being able see the charge status of a device at a glance. RED for charging. GREEN for charged, OFF when not in use.

- 13A 2G Switched Socket
- Dual USB Charging 5V DC 2.4A (shared)
- Screwless low profile design with built in gasket
- EMC Certified and ErP Ready
- Minimum mounting box depth 25-35mm*

*dependent on wiring conditions

WE RECOMMEND YOU ALWAYS USE CERTIFIED USB CABLES FOR SAFETY AND TO ENSURE COMPATIBILITY | Features: Finish: Matt Black, Material: Premium Grade Steel, IP Rating: IP20, Height (cm) : 8.75, Width (cm) : 14.75, Projection (cm) : 0.43, Weight (kg) : 0.338

See full description
Specifications for Knightsbridge 13A 2G Switched Socket, Dual Usb (2.4A) with Led Charge Indicators - Matt Black - SFR9904NMBB
  • Weight
    0.34kg
  • Finish
    Matt Black
  • Product Type
    Switched Socket
  • Model Series
    Knightsbridge
  • Material
    Premium Grade Steel
  • Current Rating
    13A
  • IP Rating
    IP20
  • Socket Type
    13A 2G Switched Socket