Knightsbridge 13A Rcd Fused Spur (Type A) )Part M Compliant ( - PM6RCD

Order Code: ZT3336528S

£49.99 Inc VAT (20%)


Description

Knightsbridge 13A RCD fused spur (Type A) \(Part M Compliant\) - PM6RCD | Description: The Curved Edge range has been expanded to include a range of wiring accessories that comply with current Building Regulations Part M.

It is recommended that switches contrast with the front plate which in turn contrast with the wall. This range satisfies both recommendations. With a Light Reflectance Value (LRV) of approx. 8.9 (Part M recommends a contrast of 30% LRF between front plate and wall)

Benefits

- Inherent Anti-microbial properties – 3rd party tested
- Certified to all relevant British Safety standards

Features

Type A RCD for AC residual current and pulsating DC up to 6 mA. Suitable for equipment with electronic components such as IT equipment.

Passive (latching) type, which will automatically reset after a power outage, without the need for manual resetting.

- 13A 230V
- Captive screw terminals
- Tripping current (IΔn) : 30mA
- Trip time @ IΔn: 40ms
- Minimum mounting box depth: 35mm | Features: Finish: Anthracite, Material: Thermoset resin, IP Rating: IP20, Height: 8.6cm, Width: 8.6cm, Projection: 1.2cm, Weight: 0.16kg

See full description
Specifications for Knightsbridge 13A Rcd Fused Spur (Type A) )Part M Compliant ( - PM6RCD
  • Weight
    0.16kg
  • Material
    Thermoset resin
  • Product Type
    RCD Fused Spur
  • Current Rating
    13A
  • Compliance
    Part M Compliant
  • Colour
    Anthracite

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome