Knightsbridge 13A Socket, Usb Chargers (2.4A), & Bluetooth Speaker- CS9905B

Order Code: ZT3320915S

£49.99 Inc VAT (20%)


Description

Knightsbridge 13A Socket, USB chargers (2.4A) , & Bluetooth Speaker - Square Edge Brushed Chrome with white insert - CS9905BCW | Description: - Innovative and simple solution, ideal for kitchens for music while you cook, equally suitable for bedrooms and hotel rooms
- 13A Switched Socket
- Dual USB Charger (5V DC 2.4A shared)
- 3W RMS Bluetooth Speaker (on/off button to connect via Bluetoo | Features: Finish: Brushed Chrome, Material: Premium Grade Steel, IP Rating: IP20, Height (cm) : 8.9, Width (cm) : 14.93, Projection (cm) : 1.5, Weight (kg) : 0.323

See full description
Specifications for Knightsbridge 13A Socket, Usb Chargers (2.4A), & Bluetooth Speaker- CS9905B
  • Material
    Premium Grade Steel
  • Projection
    1.5cm
  • Height
    8.9cm
  • Finish
    Brushed Chrome
  • Width
    14.93cm
  • IP Rating
    IP20
  • Current Rating
    13A
  • Model Series
    CS9905B
  • Weight
    0.32kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome