Knightsbridge 45A 2G Dp Switch with Neon - Brushed Brass - FP82MNBB

Order Code: ZT3323665S

£26.99 Inc VAT (20%)
£27.993.5% off


Description

Knightsbridge 45A 2G DP Switch with neon - brushed brass - FP82MNBB | Description: Cooker control units enable isolation of the unit so that maintenance and repairs to be carried out separately. The unit can be switched off, preventing the appliance from being turned on accidentally - for example whilst cleaning. Control two or more cooking appliances in the same room, providing rating is sufficient.

- 45A
- Double pole
- With neon indicator
- Ultra low profile design with built in gasket
- Minimum mounting box depth: 47mm | Features: Finish: Brushed Brass, Material: Premium grade steel, IP Rating: IP20, Height: 14.75cm, Width: 8.75cm, Projection: 0.25cm, Weight: 0.18kg

See full description
Specifications for Knightsbridge 45A 2G Dp Switch with Neon - Brushed Brass - FP82MNBB
  • Projection
    0.25cm
  • Weight
    0.18kg
  • Model Series
    FP82MNBB
  • Indicator
    Neon
  • Pole
    Double pole
  • Material
    Premium grade steel
  • Width
    8.75cm
  • Finish
    Brushed Brass
  • Amperage
    45A
  • Height
    14.75cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome