Knightsbridge 45A 2G Dp Switch with Neon - Polished Brass - FP82MNPB

Order Code: ZT3323854S

£26.99 Inc VAT (20%)
£27.993.5% off


Description

Knightsbridge 45A 2G DP Switch with neon - polished brass - FP82MNPB | Description: Cooker control units enable isolation of the unit so that maintenance and repairs to be carried out separately. The unit can be switched off, preventing the appliance from being turned on accidentally - for example whilst cleaning. Control two or more cooking appliances in the same room, providing rating is sufficient.

- 45A
- Double pole
- With neon indicator
- Ultra low profile design with built in gasket
- Minimum mounting box depth: 47mm | Features: Finish: Polished Brass, Material: Premium grade steel, IP Rating: IP20, Height: 14.75cm, Width: 8.75cm, Projection: 0.25cm, Weight: 0.18kg

See full description
Specifications for Knightsbridge 45A 2G Dp Switch with Neon - Polished Brass - FP82MNPB
  • Material
    Premium grade steel
  • Finish
    Polished Brass
  • Model Series
    FP82MNPB
  • Projection
    0.25cm
  • Height
    14.75cm
  • Weight
    0.18kg
  • Width
    8.75cm
  • Pole
    Double
  • Amperage
    45A
  • Indicator
    Neon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome