Knightsbridge 45A Dp Cooker Switch & 13A Switched Socket with Neons & Grey Insert - Square Edge Brushed Chrome - CS83BCG

Order Code: ZT3320581S

£27.99 Inc VAT (20%)


Description

Knightsbridge 45A DP Cooker Switch & 13A Switched Socket with Neons & Grey Insert - Square Edge Brushed Chrome - CS83BCG | Description: Cooker control units enable isolation of the unit so that maintenance and repairs to be carried out separately. The unit can be switched off, preventing the appliance from being turned on accidentally - for example whilst cleaning. Control two or more cooking appliances in the same room, providing rating is sufficient. This model combines a 45A switch with a 13A socket in square edge metal design

- 45A
- Double pole
- With neon indicators
- 13A switched socket
- Square edge design with built in gasket
- Certified to BS 4177, BS 1363-2
- Minimum mounting box depth: 47mm | Features: Finish: Brushed Chrome, Material: Premium Grade Steel, IP Rating: IP20, Height (cm) : 8.9, Width (cm) : 14.93, Projection (cm) : 1.5, Weight (kg) : 0.306

See full description
Specifications for Knightsbridge 45A Dp Cooker Switch & 13A Switched Socket with Neons & Grey Insert - Square Edge Brushed Chrome - CS83BCG
  • Weight
    0.31kg
  • Design
    Square Edge
  • Minimum Mounting Box Depth
    47mm
  • Colour
    Grey
  • Material
    Premium Grade Steel
  • Model Series
    Knightsbridge
  • Finish
    Brushed Chrome
  • Amperage
    45A
  • Neon Indicators
    Yes
  • IP Rating
    IP20
  • Pole
    Double Pole

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome