Knightsbridge 45A Dp Switch and 13A Switched Socket with Neons - Polished Chrome with Grey Insert - CL83MNPCG

Knightsbridge 45A Dp Switch and 13A Switched Socket with Neons - Polished Chrome with Grey Insert - CL83MNPCG

Order Code: ZT3318761SCopy

£31.99 Inc VAT (20%)


Description

Knightsbridge 45A DP switch and 13A switched socket with neons - polished chrome with grey insert - CL83MNPCG | Description: Cooker control units enable isolation of the unit so that maintenance and repairs to be carried out separately. The unit can be switched off, preventing the appliance from being turned on accidentally - for example whilst cleaning. Control two or more cooking appliances in the same room, providing rating is sufficient. This model combines a 45A switch with a 13A socket.

- 45A
- Double pole
- With neon indicators
- 13A switched socket
- Minimum mounting box depth: 47mm | Features: Finish: Polished Chrome, Material: Premium grade steel, IP Rating: IP20, Height: 8.575cm, Width: 14.65cm, Projection: 0.75cm, Weight: 0.21kg

See full description
Specifications for Knightsbridge 45A Dp Switch and 13A Switched Socket with Neons - Polished Chrome with Grey Insert - CL83MNPCG
  • Weight
    0.21kg
  • Model Series
    CL83MNPCG
  • Width
    14.65cm
  • Socket Type
    13A Switched Socket
  • Material
    Premium Grade Steel
  • Current Rating
    45A
  • Finish
    Polished Chrome
  • IP Rating
    IP20
  • Neon Indicators
    Yes
  • Projection
    0.75cm
  • Height
    8.57cm