Knightsbridge 50A Dp Pull Cord Switch )Part M Compliant ( - PM8310N

Knightsbridge 50A Dp Pull Cord Switch )Part M Compliant ( - PM8310N

Order Code: ZT3336517S

£25.99 Inc VAT (20%)


Description

Knightsbridge 50A DP pull cord switch \(Part M Compliant\) - PM8310N | Description: The wiring basics range has been expanded to include a range of wiring accessories that comply with current Building Regulations Part M.

Where switches cannot be provided, pull cord switches should be set between 900mm and 1100mm above floor level and fitted with a minimum 50mm diameter bangle visually contrasting with its background and distinguishable visually from any emergency assistance pull cord.

Benefits

- Inherent Anti-microbial properties – 3rd party tested \(base only\)
- Certified to all relevant British Safety standards

Features

- 50A 230V
- Double pole
- Mechanical ON OFF indicator
- Neon indicator
- 2m grey cord
- Fitted with grey triangular bangle | Features: Finish: White, Material: Thermoset resin, IP Rating: IP20, Length: 8.5cm, Width: 8.5cm, Projection: 4.4cm, Weight: 0.15kg

See full description
Specifications for Knightsbridge 50A Dp Pull Cord Switch )Part M Compliant ( - PM8310N
  • Model Series
    Knightsbridge
  • Compliance
    Part M Compliant
  • IP Rating
    IP20
  • Weight
    0.15kg
  • Material
    Thermoset Resin
  • Product Type
    Pull Cord Switch
  • Current Rating
    50A
  • Finish
    White
  • Voltage
    230V
  • Dimensions
    8.5 x 8.5 x 4.4cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome