Knightsbridge Curved Edge 45A Dp Cooker Switch and 13A Socket (White Rocker) - CU8333W

Order Code: ZT3315464S

£21.99 Inc VAT (20%)


Description

Knightsbridge Curved Edge 45A DP Cooker Switch and 13A Socket (White Rocker) - CU8333W | Description: Gently contoured 7mm plate with rounded edges and anti-microbial properties

- 45A DP Cooker Switch
- 13A Switched Socket
- Laser printed for cleaner look and longevity
- Includes screw cap covers
- Certified to BS 4177, BS 1363-2
- Supplied in rip top polybag with euro slot | Features: Material: Thermoset Resin, IP Rating: IP20, Height (cm) : 8.6, Width (cm) : 14.6, Projection (cm) : 0.7, Weight (kg) : 0.202

See full description
Specifications for Knightsbridge Curved Edge 45A Dp Cooker Switch and 13A Socket (White Rocker) - CU8333W
  • Model Series
    Knightsbridge Curved Edge
  • Product Type
    Cooker Switch and Socket
  • Socket Type
    13A Switched Socket
  • Current Rating
    45A
  • Height
    8.6cm
  • Colour
    White
  • Projection
    0.7cm
  • Material
    Thermoset Resin
  • Width
    14.6cm
  • Weight
    0.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome