Knightsbridge Curved Edge 5A Unswitched Round Pin Socket - CU5U

Order Code: ZT3315324S

£14.99 Inc VAT (20%)


Description

Knightsbridge Curved Edge 5A Unswitched Round Pin Socket - CU5U | Description: Gently contoured 7mm plate with rounded edges and anti-microbial properties

- 5A rated
- Unswitched round pin socket
- Includes screw cap covers
- Min. Mounting box depth: 25mm
- Certified to BS 546
- Packed in Individual rip top polybag with euro slot | Features: Material: Thermoset Resin, IP Rating: IP20, Height (cm) : 8.6, Width (cm) : 8.6, Projection (cm) : 0.7, Weight (kg) : 0.092

See full description
Specifications for Knightsbridge Curved Edge 5A Unswitched Round Pin Socket - CU5U
  • Switch Type
    Unswitched
  • Material
    Thermoset Resin
  • Projection
    0.7cm
  • Current Rating
    5A
  • Height
    8.6cm
  • Model Series
    Knightsbridge Curved Edge
  • Product Type
    Socket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome