Knightsbridge Curved Edge Dual Voltage Shaver Socket with Neon - CU8900N

Order Code: ZT3315463S

£29.99 Inc VAT (20%)


Description

Knightsbridge Curved Edge Dual Voltage Shaver Socket with Neon - CU8900N | Description: Gently contoured 7mm plate with rounded edges and anti-microbial properties

- 115V/230VAC 20VA
- Dual Voltage Shaver Socket
- With neon
- Includes screw cap covers
- Laser printed for cleaner look and longevity
- Certified to BS EN 61558
- Supplied in slide packaging | Features: Material: Thermoset Resin, IP Rating: IP20, Height (cm) : 14.6, Width (cm) : 8.6, Projection (cm) : 0.7, Weight (kg) : 0.778

See full description
Specifications for Knightsbridge Curved Edge Dual Voltage Shaver Socket with Neon - CU8900N
  • Height
    14.6cm
  • IP Rating
    IP20
  • Weight
    0.78kg
  • Voltage
    115V/230V ac
  • Product Type
    Shaver Socket
  • Material
    Thermoset Resin
  • Projection
    0.7cm
  • Width
    8.6cm
  • Power Rating
    20VA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome