Knightsbridge Curved Edge Telephone Extension Socket - CU7400

Order Code: ZT3315552S

£14.29 Inc VAT (20%)
£14.994.5% off


Description

Knightsbridge Curved Edge Telephone Extension Socket - CU7400 | Description: Gently contoured 7mm plate with rounded edges and anti-microbial properties

- Extension BT type socket
- Screw terminals
- Includes screw cap covers
- Supplied in rip top polybag with euro slot | Features: Material: Thermoset Resin, IP Rating: IP20, Height (cm) : 8.6, Width (cm) : 8.6, Projection (cm) : 0.7, Weight (kg) : 0.059

See full description
Specifications for Knightsbridge Curved Edge Telephone Extension Socket - CU7400
  • Socket Type
    Extension BT type socket
  • Model Series
    CU7400
  • Material
    Thermoset Resin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome