Knightsbridge Flat Plate 115/230V Dual Voltage Shaver Socket - Polished Brass with Black Insert - FP8900PB

Order Code: ZT3323869S

£39.99 Inc VAT (20%)


Description

Knightsbridge Flat Plate 115/230V dual voltage shaver socket - polished brass with black insert - FP8900PB | Description: Perfect upgrade to any bathroom, dual voltage shaver socket, Flat Plate low profile metal design.

- 115/230VAC 20VA
- IP41
- Dual Voltage Shaver Socket
- Ultra low profile design with built in gasket
- Certified to EN 61558
- Minimum mounting box depth: 47mm | Features: Finish: Polished Brass, Material: Premium Grade Steel, IP Rating: IP41, Height (cm) : 14.75, Width (cm) : 8.75, Projection (cm) : 0.25, Weight (kg) : 0.85

See full description
Specifications for Knightsbridge Flat Plate 115/230V Dual Voltage Shaver Socket - Polished Brass with Black Insert - FP8900PB
  • Height
    14.75cm
  • Product Type
    Shaver Socket
  • Projection
    0.25cm
  • Finish
    Polished Brass
  • Power Rating
    20VA
  • Weight
    0.85kg
  • Model Series
    Flat Plate
  • Material
    Premium Grade Steel
  • Width
    8.75cm
  • IP Rating
    IP41
  • Voltage
    115/230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome