Knightsbridge Flat Plate 45A Dp Switch and 13A Switched Socket with Neon- FPR8333NPCG

Order Code: ZT3324103S

£29.99 Inc VAT (20%)
£30.993% off


Description

Knightsbridge Flat plate 45A DP switch and 13A switched socket with neon - polished chrome with grey insert - FPR8333NPCG | Description: Cooker control units enable isolation of the unit so that maintenance and repairs to be carried out separately. The unit can be switched off, preventing the appliance from being turned on accidentally - for example whilst cleaning. Control two or more cooking appliances in the same room, providing rating is sufficient. This model combines a 45A switch with a 13A socket. Flat Plate low profile design.

- 45A
- Double pole
- With neon indicators
- 13A switched socket
- Ultralow profile design with built in gasket
- Certified to BS 4177, BS 1363-2
- Minimum mounting box depth: 47mm | Features: Finish: Polished Chrome, Material: Premium Grade Steel, IP Rating: IP20, Height (cm) : 8.75, Width (cm) : 14.75, Projection (cm) : 0.43, Weight (kg) : 0.376

See full description
Specifications for Knightsbridge Flat Plate 45A Dp Switch and 13A Switched Socket with Neon- FPR8333NPCG
  • Material
    Premium Grade Steel
  • Height
    8.75cm
  • Projection
    0.43cm
  • Current Rating
    45A
  • Weight
    0.38kg
  • IP Rating
    IP20
  • Width
    14.75cm
  • Finish
    Polished Chrome
  • Pole
    Double

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome