Knightsbridge Flat Plate 5A Unswitched Socket - Pearl with White Insert - FP5APLW

Order Code: ZT3323482S

£20.99 Inc VAT (20%)


Description

Knightsbridge Flat Plate 5A unswitched socket - pearl with white insert - FP5APLW | Description: Ideal for use in custom lighting solutions, Flat Plate low profile metal design.

- 5A round pin socket
- Unswitched
- Ultra low profile design with built in gasket
- Certified to BS 546
- Minimum mounting box depth 25mm | Features: Finish: Pearl, Material: Premium Grade Steel, IP Rating: IP20, Height (cm) : 8.75, Width (cm) : 8.75, Projection (cm) : 0.25, Weight (kg) : 0.19

See full description
Specifications for Knightsbridge Flat Plate 5A Unswitched Socket - Pearl with White Insert - FP5APLW
  • Height
    8.75cm
  • Product Type
    Flat Plate Socket
  • Weight
    0.19kg
  • Projection
    0.25cm
  • IP Rating
    IP20
  • Model Series
    Flat Plate
  • Finish
    Pearl
  • Material
    Premium Grade Steel
  • Switched
    Unswitched
  • Amperage
    5A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome