Knightsbridge Flat Plate Telephone Extension Socket - Gunmetal - FP7400GM

Order Code: ZT3323584S

£24.99 Inc VAT (20%)


Description

Knightsbridge Flat Plate Telephone extension socket - gunmetal - FP7400GM | Description: Secondary or extension telephone socket are used to run additional points of the original master socket. Standard BT type socket with screw type terminals. Flat Plate low profile design

- Extension BT type socket
- Screw terminals
- Ultra low profile design with built in gasket
- Certified to BS 5733
- Minimum mounting box depth: 25mm | Features: Finish: Gunmetal, Material: Premium Grade Steel, IP Rating: IP20, Height (cm) : 8.75, Width (cm) : 8.75, Projection (cm) : 0.25, Weight (kg) : 0.19

See full description
Specifications for Knightsbridge Flat Plate Telephone Extension Socket - Gunmetal - FP7400GM
  • Height
    8.75cm
  • Colour
    Gunmetal
  • Projection
    0.25cm
  • Weight
    0.19kg
  • Material
    Premium Grade Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome