Knightsbridge Flat Plate Telephone Master Socket - Polished Chrome - FP7300PC

Order Code: ZT3323726S

£24.99 Inc VAT (20%)


Description

Knightsbridge Flat Plate Telephone master socket - polished chrome - FP7300PC | Description: The master socket contain a surge arrestor and an R/C circuit filter these are used by your service provider to get a fixed value resistance when they run line checks. Standard BT type socket with screw type terminals. Flat Plate low profile design

- Master BT type socket
- Screw terminals
- Ultralow profile design with built in gasket
- Certified to BS 5733
- Minimum mounting box depth: 25mm | Features: Finish: Polished Chrome, Material: Premium Grade Steel, IP Rating: IP20, Height (cm) : 8.75, Width (cm) : 8.75, Projection (cm) : 0.25, Weight (kg) : 0.19

See full description
Specifications for Knightsbridge Flat Plate Telephone Master Socket - Polished Chrome - FP7300PC
  • Product Type
    Telephone Master Socket
  • Projection
    0.25cm
  • Weight
    0.19kg
  • Material
    Premium Grade Steel
  • Model Series
    FP7300PC
  • Height
    8.75cm
  • IP Rating
    IP20
  • Finish
    Polished Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome