Knightsbridge IP68 16A Plug and Socket Cable Connector (3-Pole) - JB0011

Order Code: ZT3327832S

£20.49 Inc VAT (20%)


Description

Knightsbridge IP68 16A Plug and Socket Cable Connector (3-Pole) - JB0011 | Description: IP68 3 core weatherproof plug and socket cable connector. Ideal for repairing and extending. Suitable for outdoor and underwater fixtures.

- IP68 rated (@2bar)
- 16A 450V PTI 250
- 2-way
- Manufactured from polycarbonate casing and PA66 cable glands with silicon
- Silver plated copper screw fix terminals
- Min: 5mm cable diameter
- Max: 12mm cable diameter
- M22 size cable glands
- For use with H07RNF 3G 0.75mm2 - 4.0mm2 cable
- Certified to EN 62444 | Features: Finish: Black, Material: PA66 V-0, IP Rating: IP68, Diameter (cm) : 24, Length (cm) : 9.4, Weight (kg) : 0.054

See full description
Specifications for Knightsbridge IP68 16A Plug and Socket Cable Connector (3-Pole) - JB0011
  • Colour
    Black
  • Material
    PA66 V-0
  • Current Rating
    16A
  • Voltage
    450V
  • Certification
    EN 62444
  • Diameter
    24cm
  • Model Series
    JB0011
  • Length
    9.4cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome