Knightsbridge Screwless 13A Switched Socket with Quad Usb Charger (5.1A) - Brushed Chrome with Grey Insert - SFR7USB4BCG

Knightsbridge Screwless 13A Switched Socket with Quad Usb Charger (5.1A) - Brushed Chrome with Grey Insert - SFR7USB4BCG

Order Code: ZT3336605SCopy

£73.99 Inc VAT (20%)


Description

Knightsbridge Screwless 13A switched socket with quad USB charger (5.1A) - brushed chrome with grey insert - SFR7USB4BCG | Description: Ideal solution for multiple users, combining a 13A switched socket with a Quad USB charger. Screwless low profile metal design with matching metal rockers. Perfect for Coffee shops. foyers, receptions, hotel rooms etc.

- 13A Switched socket
- Quad USB Charging 5V DC5.1A (shared)
- Dedicated 2.1A outlet for tablets
- 3 outlets sharing 3A for multiple smart phones and other devices
- Screwless low profile design with built in gasket
- Certified to BS1363-2
- EMC Certified and ErP Ready
- Minimum mounting box depth 25-35mm*

*dependent on wiring conditions

WE RECOMMEND YOU ALWAYS USE CERTIFIED USB CABLES FOR SAFETY AND TO ENSURE COMPATIBILITY | Features: Finish: Brushed Chrome, Material: Premium Grade Steel, IP Rating: IP20, Height (cm) : 8.75, Width (cm) : 14.75, Projection (cm) : 0.43, Weight (kg) : 0.38

See full description
Specifications for Knightsbridge Screwless 13A Switched Socket with Quad Usb Charger (5.1A) - Brushed Chrome with Grey Insert - SFR7USB4BCG
  • Model Series
    Knightsbridge Screwless
  • Width
    14.75cm
  • Material
    Premium Grade Steel
  • Weight
    0.38kg
  • Projection
    0.43cm
  • Current Rating
    13A
  • IP Rating
    IP20
  • Height
    8.75cm
  • Socket Type
    13A Switched Socket
  • Finish
    Brushed Chrome