Plate Square 2 x 2 Module 2 Gang 157 x 92mm Graphite

Order Code: ZT5017431S

£7.49 Inc VAT (20%)


Description

Legrand PLATE SQUARE 2X2 MODULE 2 GANG 157X92MM GRAPHITE Wiring Accessories 575082

Specifications for Plate Square 2 x 2 Module 2 Gang 157 x 92mm Graphite
  • Colour
    Black
  • IP Rating
    IP40
  • Surface Finish
    Matt
  • Material
    Thermoplastic
    Plastic
  • Depth
    8mm
  • Type of Fastening
    Engage (snap)
  • Width
    157mm
  • Height
    92mm
  • Surface Protection
    Lacquered
  • IK Rating
    IK04
  • Number of Units Horizontal
    2
  • Mounting Direction
    Horizontal
  • Number of Gangs
    2
  • Number of Units Vertical
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome