Plate Square 2 x 6 Module Support Frame 237.5 x 178mm Graphite

Order Code: ZT5020069S

£34.99 Inc VAT (20%)


Description

Legrand PLATE SQUARE 2X6 MODULE SUPPORT FRAME 237.5X178MM GRAPHITE Wiring Accessories 575392

Specifications for Plate Square 2 x 6 Module Support Frame 237.5 x 178mm Graphite
  • Surface Finish
    Matt
  • Width
    237.5mm
  • IP Rating
    IP40
  • Material
    Plastic
    Thermoplastic
  • Colour
    Black
  • Depth
    8mm
  • Type of Fastening
    Engage (snap)
  • Surface Protection
    Lacquered
  • Height
    178mm
  • Number of Gangs
    2
  • Number of Units Vertical
    2
  • IK Rating
    IK04
  • Mounting Direction
    Horizontal
  • Number of Units Horizontal
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome