Plate Square 6 Module Support Frame 237.5 x 92mm Graphite

Order Code: ZT5017591S

£14.99 Inc VAT (20%)


Description

Legrand PLATE SQUARE 6 MODULE SUPPORT FRAME 237.5X92MM GRAPHITE Wiring Accessories 575372

Specifications for Plate Square 6 Module Support Frame 237.5 x 92mm Graphite
  • IP Rating
    IP40
  • Depth
    8mm
  • Type of Fastening
    Engage (snap)
  • Surface Finish
    Matt
  • Width
    237.5mm
  • Surface Protection
    Lacquered
  • Material
    Plastic
    Thermoplastic
  • Colour
    Black
  • Height
    92mm
  • Number of Units Vertical
    1
  • Mounting Direction
    Horizontal
  • Number of Gangs
    1
  • Number of Units Horizontal
    1
  • IK Rating
    IK04

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome