Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Plate Switch 1 Gang 1 Way 10A White Moulded Bell Symbol
By Deta
Order Code:
ZT4983038S
£5.59
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.59
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/plate-switch-1-gang-1-way-10a-white-moulded-bell-symbol/p/ZT4983038S
Add to quotation
View all Wall Plates
Description
Deta PLATE SWITCH 1 GANG 1 WAY 10A WHITE MOULDED BELL SYMBOL Plate Switches S1249B
Specifications
Specifications for Plate Switch 1 Gang 1 Way 10A White Moulded Bell Symbol
Number of Gangs
1
Current Rating
10A
Material
Ivory
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome