Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Plate Switch 1 Gang Intermediate 10A White Moulded - V1246
By Deta
Order Code:
ZT5036476S
£6.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.19
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/plate-switch-1-gang-intermediate-10a-white-moulded-v1246/p/ZT5036476S
Add to quotation
View all Wall Plates
Description
Deta PLATE SWITCH 1 GANG INTERMEDIATE 10A WHITE MOULDED Plate Switches V1246
Specifications
Specifications for Plate Switch 1 Gang Intermediate 10A White Moulded - V1246
Current Rating
10A
Material
Ivory
Depth
9mm
Wiring System
Tube mounting
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome