Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Plate Switch 2 Gang 2 Way 10A Chrome White Insert - 8102CHW
By Deta
Order Code:
ZT4979328S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/plate-switch-2-gang-2-way-10a-chrome-white-insert-8102chw/p/ZT4979328S
Add to quotation
View all Wall Plates
Description
Deta PLATE SWITCH 2 GANG 2 WAY 10A CHROME WHITE INSERT Plate Switches 8102CHW
Specifications
Specifications for Plate Switch 2 Gang 2 Way 10A Chrome White Insert - 8102CHW
Number of Gangs
2
Minimum Mounting Box Depth
35mm
Current Rating
10A
Colour
Twinax
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome