Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Plate Switch 2 Gang 2 Way 10A Chrome White Insert - 8502CHW
By Deta
Order Code:
ZT5004227S
£15.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/plate-switch-2-gang-2-way-10a-chrome-white-insert-8502chw/p/ZT5004227S
Add to quotation
View all Wall Plates
Description
Deta PLATE SWITCH 2 GANG 2 WAY 10A CHROME WHITE INSERT Plate Switches 8502CHW
Specifications
Specifications for Plate Switch 2 Gang 2 Way 10A Chrome White Insert - 8502CHW
Current Rating
10A
Colour
Twinax
Number of Gangs
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome