Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Plate Switch 2 Gang 2 Way 10A Metalclad Back Box and knockouts
By Deta
Order Code:
ZT4983706S
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/plate-switch-2-gang-2-way-10a-metalclad-back-box-and-knockouts/p/ZT4983706S
Add to quotation
View all Wall Plates
Description
Deta PLATE SWITCH 2 GANG 2 WAY 10A METALCLAD BACK BOX&KNOCKOUTS Plate Switches M1204
Specifications
Specifications for Plate Switch 2 Gang 2 Way 10A Metalclad Back Box and knockouts
Connection Type
Rotating current
Width
156mm
Mounting Method
Hot dip galvanized
Depth
46mm
Height
78mm
Current Rating
13A
Number of Gangs
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome